Shop INGERSOLL-RAND
See all product information
Create Account
DXS2 1/2" Air Impact Wrench, Quiet, 1500 ft-lb Torque, Titanium Hammercase, Friction Ring, Red
- Mfr # 2236QTIMAX-R
- Zoro # G012648457
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Free Speed
7,500 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol-Grip
Retainer Type
Friction Ring
Min. Hose Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2236QTIMAX-R
- Zoro #
- G012648457
- UPC #
- 0663023175287
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Free Speed
- 7,500 RPM
- Air Inlet
- 1/4 in NPT
- Handle Type
- Pistol-Grip
- Retainer Type
- Friction Ring
- Tool Weight
- 4.4 lb
- Features
- Drive Xchange System, Hammers for Increased Run Time
- Tool Style
- Full-Size
- Impact Sound Level
- 94 dBA
- Standards
- CE, UKCA
- Drive Type
- Standard
- Impact Rated
- Yes
- Fastening Torque
- 900 ft-lb
- Breakaway Torque
- 1,500 ft-lb
- Duty Rating
- General Duty
- Drive Shape
- Square
- Vibration Level
- 11.4 m/sq sec
- Frequency of Use
- Maintenance to Light Production
- Air Inlet Type
- NPT
- Tool Life
- Ultra Durable
Dimensions
- Min. Hose Size
- 3/8 in
- Overall Length
- 7 3/8 in
- Drive Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Wire Rope Length
- 7 3/8 in
- Length
- 7 3/8 in
- Fits Chest Size
- Drive Xchange System, Hammers for Increased Run Time
Description
DXS2 1/2" Air Impact Wrench, Quiet, 1500 ft-lb Torque, Titanium Hammercase, Friction Ring Retainer, Red
- Visibility: The red 2236QTIMAX-R impact wrench allows you to see it on the job and in the garage, while customizing your toolbox. Also available in orange and green.
- Patented Drive Xchange System: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8," 1/2", and 3/4" drive options and 5 different anvil lengths ranging from 2 to 10 inches, you can do more work with less equipment.
- Powerful Versatility: 1,500 ft.-lbs. of breakaway torque from a unique patented motor design.
- Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tools hammer for more efficient operation and increased run time.
- Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils. Titanium hammer case is light weight with unyielding durability.
- Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7.4" overall length.
- Quiet: 4 decibels quieter than the 2235TIMAX for a more user-friendly environment.
- Includes: 1/2" standard friction ring anvil. Compatible with all DXS2 anvils and sockets sold as separate sets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.