Air Motor, 7,900 RPM, 120 scfm

  • Mfr # SM6AMA-A

  • Zoro # G115487410


product price:  $593.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Overall Length
7 in
Overall Height
8 1/4 in
Standards
ATEX Certified, CE Certified
Shaft Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM6AMA-A
Zoro #
G115487410
UPC #
3663836045965
Country of Origin
India

Dimensions

Overall Length
7 in
Overall Height
8 1/4 in
Shaft Length
1 3/8 in
Length Less Shaft
5 13/20 in
Keyway Length
1 1/4 in
Overall Width
5 1/8 in
Manufacturers Warranty Length
1 yr
Inlet Size
1/2 in
Shaft Diameter
3/4 in

Details

Item
Air Motor
Rotation
CW/CCW
Standards
ATEX Certified, CE Certified
Housing Material
Steel
Mount Type
Face, Foot
Series
SM
Speed @ Maximum Torque
3,000 RPM
Minimum Ambient Temperature
33.8 Degrees F
Housing Material Finish
Painted
Mounting Orientation
Any Angle
Air Inlet Type
NPT
Keyway Type
Rounded
Maximum Operating Pressure
6.2 bar
Maximum Ambient Temperature
104 Degrees F
No Load Speed
7,900 RPM
Starting Torque
5.3 ft-lb
System of Measurement
Inch
Air Consumption
120 scfm
Output Power @ Maximum Speed
3.6 hp
Weight
16.25 lb
Output Shaft Type
Keyed
Maximum Torque
104.43 in-lb
Maximum Flow Rate
240 scfm

Description

Air Motor, Output Power @ Maximum Speed 3.6 hp, Maximum Torque 104.43 in-lb, No Load Speed 7,900 RPM, Maximum Flow Rate 240 scfm, Shaft Diameter 3/4 in, Shaft Length 1 3/8 in, Mount Type Face, Foot, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Steel, Maximum Operating Pressure 6.2 bar, Weight 16.25 lb, Housing Material Finish Painted, Keyway Type Rounded, Maximum Ambient Temperature 104 Degrees F, Minimum Ambient Temperature 33.8 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.