Air Motor, 7,900 RPM, 120 scfm

  • Mfr # SM6AMAN-A

  • Zoro # G115487496


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Overall Length
7 3/4 in
Housing Material
Steel
Shaft Length
1 3/8 in
Overall Width
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM6AMAN-A
Zoro #
G115487496
UPC #
3663836046030
Country of Origin
India

Dimensions

Overall Length
7 3/4 in
Shaft Length
1 3/8 in
Overall Width
5 1/8 in
Overall Height
8 1/8 in
Keyway Length
1 1/4 in
Length Less Shaft
5 13/20 in
Inlet Size
1/2 in
Shaft Diameter
3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Air Motor
Rotation
CW/CCW
Housing Material
Steel
Standards
ATEX Certified, CE Certified
Minimum Ambient Temperature
33.8 Degrees F
No Load Speed
7,900 RPM
Weight
16.25 lb
Output Power @ Maximum Speed
3.6 hp
Air Inlet Type
NPT
Maximum Operating Pressure
6.2 bar
Output Shaft Type
Keyed
System of Measurement
Inch
Series
SM
Maximum Ambient Temperature
104 Degrees F
Shaft Orientation
Right Angle
Air Consumption
120 scfm
Mounting Orientation
Any Angle
Keyway Type
Rounded
Speed @ Maximum Torque
3,000 RPM
Starting Torque
5.3 ft-lb
Maximum Torque
104.43 in-lb
Maximum Flow Rate
240 scfm

Description

Air Motor, Output Power @ Maximum Speed 3.6 hp, Maximum Torque 104.43 in-lb, No Load Speed 7,900 RPM, Maximum Flow Rate 240 scfm, Shaft Diameter 3/4 in, Shaft Length 1 3/8 in, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Steel, Maximum Operating Pressure 6.2 bar, Weight 16.25 lb, Keyway Type Rounded, Maximum Ambient Temperature 104 Degrees F, Minimum Ambient Temperature 33.8 Degrees F, Mounting Orientation Any Angle, Keyway Length 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.