Air Motor, 8,000 RPM, 30 scfm

  • Mfr # SM2AMAN-A

  • Zoro # G715487414


product price:  $460.99
/ea
Free Shipping & Returns

Key Features

Rotation
CW/CCW
Overall Length
5 1/2 in
Overall Width
3 3/4 in
Length Less Shaft
3 59/100 in
Keyway Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM2AMAN-A
Zoro #
G715487414
UPC #
3663836046016
Country of Origin
India

Dimensions

Overall Length
5 1/2 in
Overall Width
3 3/4 in
Length Less Shaft
3 59/100 in
Keyway Length
1 1/4 in
Shaft Length
2 in
Overall Height
6 3/8 in
Shaft Diameter
5/8 in
Manufacturers Warranty Length
1 yr
Inlet Size
3/8 in

Details

Item
Air Motor
Rotation
CW/CCW
Standards
ATEX Certified, CE Certified
Housing Material
Steel
No Load Speed
8,000 RPM
Series
SM
Maximum Operating Pressure
90 psi
Air Inlet Type
NPT
Starting Torque
1.7 ft-lb
Minimum Ambient Temperature
33.8 Degrees F
Mounting Orientation
Any Angle
System of Measurement
Inch
Weight
4.15 kg
Output Power @ Maximum Speed
0.9 hp
Maximum Ambient Temperature
104 Degrees F
Air Consumption
30 scfm
Speed @ Maximum Torque
7,000 RPM
Keyway Type
Rounded
Maximum Torque
27.43 in-lb
Maximum Flow Rate
60 scfm
Output Shaft Type
Round

Description

Air Motor, Output Power @ Maximum Speed 0.9 hp, Maximum Torque 27.43 in-lb, No Load Speed 8,000 RPM, Maximum Flow Rate 60 scfm, Shaft Diameter 5/8 in, Shaft Length 2 in, Inlet Size 3/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Steel, Maximum Operating Pressure 90 psi, Weight 4.15 kg, Keyway Type Rounded, Maximum Ambient Temperature 104 Degrees F, Minimum Ambient Temperature 33.8 Degrees F, Mounting Orientation Any Angle, Keyway Length 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.