This item is Discontinued.

Ingersoll-Rand Air Random Orbital Sander, 0.30HP, 5 In. 8446-B5C-V

Air Random Orbital Sander, 0.30HP, 5 In. (Discontinued)

  • Mfr # 8446-B5C-V
  • Zoro # G2507951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8446-B5C-V
Zoro #
G2507951
UPC #
663024005460
Country of Origin
United States

Dimensions

Pad Size - Air Sanders
5 in
Pad Size
5"
Orbit Dia.
3/16 in
Overall Length
4-1/2"
Min. Hose Size
3/8 in
Min Hose Size
5/16"
Wheel Dia.
3/16"
Tool Length
4 1/2 in
Tool Length Grouping
Less than 5 in
Maximum Disc Diameter
5 in
Orbit Diameter
3/16 in
Minimum Hose Size
5/16 in
Air Inlet Size
1/4 in

Details

Item
ARO Random Orbital Sanders
Item - Air Sanders
Air Random Orbital Sander
Duty
Heavy
HP
0.3 HP
Pad Face Type
PSA
Average CFM @ 15 Second Run Time
4.6 cfm
CFM @ Full Load
18 cfm
Vacuum/Non-Vacuum
Vacuum
Free Speed
10,000 rpm
Required Pressure
90 psi
HP - Air Tools
0.3 hp
Exhaust Type
Rear
Handle Material
Rubber
Air Inlet
1/4" NPT
Variable Speed
Yes
Body Style - Air Tools
Palm
Duty Cycle - Air Tools
Industrial Duty
Shroud Style
Short
Housing Material
Metal
Throttle
Lever
Tool Weight
2.8 lb
Standards
CE
Air Inlet Gender
Female
Series
ARO
Air Inlet Type
NPT
Average Flow Rate
4.6 cfm
Abrasive Mount Type
Adhesive-Backed
Exhaust Location
Rear
Weight Class
Heavyweight
Max. Speed Grouping
5,000 to 10,000 RPM
Weight + Tool Series
2.8 lb ; ARO
Air Consumption
19 cfm
Maximum Disc Speed
10,000 RPM
Disc Motion
Random Orbital
Product Type
Air-Powered Orbital Sander
Tool Series
ARO

Description

Air Orbital Sander, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Duty Heavy, Orbit Diameter 3/16 in, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Exhaust Location Rear, Tool Series ARO, Air Inlet Gender Female, Tool Length 4 1/2 in, Tool Weight 2.8 lb, Average Flow Rate 4.6 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.