Shop INGERSOLL-RAND

1/4" Drive Air Ratchet Wrench, 41 ft-lb Max. Torque, 300 RPM

  • Mfr # 1105MAX-D2

  • Zoro # G3259602


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/4" Square
Max. Torque
30 ft.-lb.
Torque Range
5 to 25 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1105MAX-D2
Zoro #
G3259602
UPC #
663023077048
Country of Origin
China

Dimensions

Drive Size - Air Tools
1/4" Square
Length
7-1/4"
Head Width
1-3/8"
Square Drive Size
1/4"
Air Inlet Size - Air Tools
1/4" NPT
Head Height
1-5/16"
Min. Hose Size
3/8 in
Drive Size
1/4 in
Overall Length
7 3/8 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
30 ft.-lb.
Torque Range
5 to 25 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
300 RPM
Throttle
Lever
Duty
Industrial
Min. Hose
3/8"
Required Pressure
90 PSI
Exhaust
Rear
Reversing
Yes
Average CFM @ 15 Second Run Time
3.50
Air Inlet
1/4 in NPT Female
CFM @ Full Load
20.0
Handle Material
Inline
Retainer Type
Ball Detent
Variable Speed
No
Item
Ratchet
Tool Weight
1.4 lb
Air Consumption
20 cfm
Air Pressure
90 psi
Max. Air Pressure
90 psi
Power Source
Air-Powered
Duty Rating
Industrial Duty
Fastening Torque
30 ft-lb
Min. Air Pressure
90 psi
Standards
All gov regulations and FDA certified
Side to Center
1 3/16 in
Exhaust Location
Rear
Air Pressure - Minimum
90 psi
Air Pressure - Maximum
90 psi
Tool Life
Long Lasting
Air Inlet Type
NPT
Drive Shape
Square
Frequency of Use
Maintenance to Light Production
Power Source - TS Only
Air-Powered

Description

Ratchet, Air Powered, Air Consumption 20 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/4 in Square, Retainer Type Ball Detent, Free Speed 300 RPM, Fastening Torque 30 ft-lb, Duty Rating Industrial Duty, Tool Brand Ingersoll Rand, Overall Length 7 3/8 in, Side to Center 1 3/16 in, Standards All gov regulations and FDA certified, Tool Weight 1.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.