Zoro Homepage

Air Rock Drill, 2700 BPM, 73.0 CFM

  • Mfr # JRD30-B

  • Zoro # G1313925


product price: $3,139.99
/ea
Free Shipping & Returns

Key Features

Weight Class
30 lb
Shank Size
7/8 in x 4 1/4 in
Piston Stroke
1 7/16 in
Piston Bore
2 3/8 in
Blows per Minute
2,700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRD30-B
Zoro #
G1313925
UPC #
663023036540
Country of Origin
Mexico

Dimensions

Shank Size
7/8 in x 4 1/4 in
Hole Depth
10 ft
Overall Length
19 1/2 in
Hole Dia.
1 1/2 in
Min. Hose Size
3/4 in
Minimum Hose Size
3/4 in
Air Inlet Size
3/4 in
Tool Length
19 1/2 in
Piston Stroke Length
1 7/16 in
Hole Diameter
1 1/2 in
Maximum Hole Depth
10 ft
Piston Bore Size
2 3/8 in
Hex Shank Size
7/8 in x 4 1/4 in
Maximum Hole Diameter
1 1/2 in

Description

Rock Drill, Weight Class 30 lb, Shank Size 7/8 in x 4 1/4 in, Maximum Blows per Minute 2,700 bpm, Piston Bore Size 2 3/8 in, Piston Stroke Length 1 7/16 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler Yes, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 73 cfm, For Use On Concrete, Handle Type T-Handle, Hex Shank Size 7/8 in x 4 1/4 in, Hole Depth 10 ft, Hole Diameter 1 1/2 in, Kit Contents (1) Bare Tool, Maximum Hole Depth 10 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.