Air Screwdriver, Industrial Duty, 800 rpm

  • Mfr # 41SA8LPQ4

  • Zoro # G3782051


product price:  $2,413.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
15 to 40 in-lb
Max. Torque
100 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41SA8LPQ4
Zoro #
G3782051
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Size
1/4"
Overall Length
10 7/8 in
Min. Hose Size
5/16 in
Overall Height
2 3/8 in
Drive Size
1/4 in
Overall Width
3 3/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
15 to 40 in-lb
Max. Torque
100 in-lb
Clutch Type - Air Screwdriver
Adjustable Shut-Off
Throttle Type - Air Screwdrivers
Lever
Free Speed
800 RPM
Duty Cycle - Air Tools
Industrial Duty
Shank Style
Hex
SAE or Metric
SAE
Duty
Industrial
Handle Type
Inline
Item
Screwdriver
Throttle Type
Lever and Push to Start
Air Inlet
1/4 in NPT
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
7.00
CFM @ Full Load
28.0
Operation
Reversible
Hex Bit
1/4 in
Clutch Type
Adjustable Shut-Off
Side to Center
0.8 in
Air Pressure
90 psi
Variable Speed
Yes
Tool Weight
2.7 lb
Min. Torque
15 in-lb
Torque Range
15 in-lb to 100 in-lb
Clutch Setting Location
Internal
Duty Rating
Industrial Duty
Number of Speed Settings
1
Reversible
Yes
Air Consumption
30 cfm
Housing Material
Aluminum
Vibration Level
2.5 m/sq sec
Noise Level
78 dB
Power Source
Air-Powered
Application
Everyday Jobs
Handle Material
Rubber
Exhaust Location
Rear

Description

Air Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 15 to 40 in-lb, Max. Torque 100 in-lb, Clutch Type - Air Screwdriver Adjustable Shut-Off, Lever Throttle Type - Air Screwdrivers, Free Speed 800 RPM, Industrial Duty Duty Cycle - Air Tools, 7.00 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 5/16 in, Overall Length 10 7/8 in, Hex Bit 1/4 in, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.