Air Screwdriver, 1/4 in, Hex, Rev, Direct Drive, Quick Change, 1/4 in BSP, Torque 8.9 ft.lb, 750 RPM
- Mfr # CP2811
- Zoro # G323295296
product price:Â
$
1,084.99
/ea
Free Shipping & Returns
Key Features
Item - Air Screwdrivers
Screwdriver
Free Speed
750 rpm
Output Retainer Type
Quick Change
Handle Type
Pistol
Overall Length
8.03 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP2811
- Zoro #
- G323295296
- UPC #
- 15451795498
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 8.03 in
- Air Inlet Thread Size
- 1/4 in
- Depth
- 6.3 in
- Drive Size
- 1/4 in
- Width
- 1.93 in
Details
- Item - Air Screwdrivers
- Screwdriver
- Free Speed
- 750 rpm
- Output Retainer Type
- Quick Change
- Handle Type
- Pistol
- Color
- Red, Black
- Starting System
- Trigger
- Shank Material
- Aluminum
- Clutch Housing
- Steel
- Output Drive Type
- Hex
- Air Inlet Gender
- Female
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- BSP
Description
The CP28 series direct drive pneumatic screwdriver has a high robustness with an aluminum body. Designed for heavy-duty applications. It has a speed of 2400 rpm and offers a tightening torque up to 3.32 ft.lb/4.5 Nm for the CP2810. CP2811 offers a speed of 750 rpm and a tightening torque up to 8.85 ft.lb/12 Nm. Good handling is ensured thanks to its convenient progressive trigger and one-hand reverse button.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.