Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Tool Lubricant, 1 gal., Bottle

  • Mfr # 10GW

  • Zoro # G6560397


product price: $123.99
/ea
Free Shipping & Returns

Key Features

For Use With
Assembly, Impact Wrenches, Percussive
SAE Grade
Not Specified
Container Size
1 gal
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10GW
Zoro #
G6560397
UPC #
663023021942
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Air Tool Oil
For Use With
Assembly, Impact Wrenches, Percussive
SAE Grade
Not Specified
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
250 Degrees F
ISO Viscosity Grade
40
Base Oil
Conventional Oil
NSF Rating
Not Rated
Pour Point
0 Degrees F
Flash Point
320 Degrees F
Container Type
Bottle
Specific Gravity
0.88
Lubricant NSF Rating
Not Rated
Application
Percussive, Assembly, Impact Wrenches
Four-Ball Wear
Not Specified
Color
Blue
Viscosity Index
40
Timken OK Load
Not Specified
Standards
UL Listed, FDA Approved
Food Grade Oil
No

Description

Air Tool Oil, ISO Viscosity Grade 40, SAE Grade Not Applicable, Base Oil Conventional Oil, Container Size 1 gal, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 250 Degrees F, Viscosity Index 40, Flash Point 320 Degrees F, Pour Point 0 Degrees F, Color Blue, Timken OK Load Not Specified, FDA Approved, UL Listed, Application Percussive, Assembly, Impact Wrenches, Specific Gravity 0.88, Food Grade Oil Not Food Grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.