Zoro Homepage

Air Winch, Lever Ctrl, 1724 lb Max Pull

  • Mfr # LS2-600RGC-L

  • Zoro # G6411151


product price: $11,886.99
/ea
Free Shipping & Returns

Key Features

Winch Type
Lifting, Pulling
1st Layer Load Capacity
1,320 lb
1st Layer Line Speed
66 fpm
(F)NPT Inlet
3/4 in
Hose Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2-600RGC-L
Zoro #
G6411151
UPC #
663023077888
Country of Origin
France

Dimensions

Hose Size
1 in
Overall Width
11 9/32 in
Overall Length
20 5/16 in
Max. Length of Recommended Wire Rope
634 ft
Recommended Wire Rope Dia.
1/4 in
Overall Height
13 3/16 in
Maximum Cable Diameter
3/10 in
Inner Hose Diameter
1 in
Air Inlet Size
3/4 in
Included Rope Diameter
3/10 in
Maximum Cable Length
600 ft
Cable Length
600 ft
Recommended Line Diameter
3/10 in
Controller Cord Length
11 13/16 in

Description

Air Winch, 1st Layer Line Speed 66 fpm, 1st Layer Load Capacity 1,320 lb, Fully Wound Load Capacity 1,320 lb, Number of Gear Settings 1, Number of Speeds Variable, Cable Length 600 ft, Maximum Cable Length 600 ft, Air Inlet Type BSP, Air Pressure 90 psi, Maximum Air Consumption 141 cfm, Minimum Operating Temperature 14 Degrees F, Maximum Operating Temperature 140 Degrees F, Air Inlet Gender Female, Air Inlet Size 3/4 in, Body Material Cast Iron, Steel, Body Type Not Applicable, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.