This item is Discontinued.

Ingersoll-Rand Air Winch, Lever Ctrl, 3980 lb Max Pull LS2-1500RGC-L

Air Winch, Lever Ctrl, 3980 lb Max Pull (Discontinued)

  • Mfr # LS2-1500RGC-L
  • Zoro # G2172506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS2-1500RGC-L
Zoro #
G2172506
UPC #
663023077871
Country of Origin
France

Dimensions

Hose Size
1"
Recommended Wire Rope Dia.
3/8"
Overall Height
16-5/8"
Overall Width
13-5/8"
Overall Length
25-11/16"
Max. Length of Recommended Wire Rope
535 ft.

Details

Item
Air Winch
Winch Type
Lifting, Pulling
1st Layer Load Capacity
3300 lb
1st Layer Line Speed
31.0 fpm
(F)NPT Inlet
3/4 in
Air Consumption
170 scfm
Motor Type
Gear Motor
Winch Gear Type
1-Stage Planetary
Series
Liftstar(R)
3rd Layer Line Pull
3300 lb.
Standards
FEM9.511 and FEM1001
3rd Layer Line Speed
32 fpm
Control Type
Lever Control
Gear Type
Planetary
4th Layer Line Pull
3300 lb.
1st Layer Line Pull
3980 lb.
Winch Gear Ratio
250:1
2nd Layer Line Speed
28 fpm
2nd Layer Line Pull
3640 lb.
4th Layer Line Speed
23 fpm
Required Pressure
90 psi
Gear Ratio
250:1
Includes
Interdisc Brake

Description

Air Winch, 1st Layer Line Speed 31.0 fpm, 1st Layer Load Capacity 3300 lb, Gear Ratio 250:1, Gear Type Planetary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.