Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirDiscSander, 1/4in, NPT, RightAngle

  • Mfr # 7S30L

  • Zoro # G308661825


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Handle Material
Aluminum
Throttle
Safety Lever
Tool Weight
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7S30L
Zoro #
G308661825
UPC #
663024013526
Country of Origin
United States

Dimensions

Tool Length
6 3/8 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 mm
Spindle Thread Size
5/8 in - 11
Included Pad Sizes
7 in
Maximum Wheel Diameter
7 in
Arbor Hole Size
5/8 in
Tool Height
6 3/8 in
Tool Width
6 3/8 in

Details

Item
Air Disc Sander
Duty
Heavy
Required Pressure
90 psi
Handle Material
Aluminum
Throttle
Safety Lever
Tool Weight
180 lb
Includes
Safety Manual, Wrenches
Exhaust Location
Side
Maximum Disc Speed
3,000 RPM
Maximum Motor Speed
3,000 RPM
Abrasive Mount Type
Arbor
Tool Series
7P Pro Series
Air Consumption
22 cfm
Horsepower
0.8 hp
Air Inlet Type
NPT
Power Source
Air-Powered
Dust Collection Type Included
None
Average Flow Rate
22 cfm
Vacuum Type
Non-Vacuum
Air Inlet Gender
Female

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter 7 in, Maximum Disc Speed 3,000 RPM, Speed Settings Variable, Abrasive Mount Type Arbor, Vacuum Type Non-Vacuum, Horsepower 0.8 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 mm, Spindle Thread Size 5/8 in - 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.