Shop INGERSOLL-RAND

AirDiscSander, 1/4in, NPT, RightAngle

  • Mfr # 7S48L
  • Zoro # G208661840

product price: 
$
1,384.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Handle Material
Aluminum
Tool Length
3 3/8 in
Throttle
Safety Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7S48L
Zoro #
G208661840
UPC #
663024013533
Country of Origin
United States
Item
Air Disc Sander
Duty
Heavy
Required Pressure
90 psi
Handle Material
Aluminum
Throttle
Safety Lever
Tool Weight
180 lb
Includes
Safety Manual, Wrenches
Maximum Disc Speed
4,800 RPM
Air Inlet Type
NPT
Maximum Motor Speed
4,800 RPM
Exhaust Location
Side
Abrasive Mount Type
Arbor
Air Consumption
22 cfm
Tool Series
7P Pro Series
Horsepower
0.8 hp
Power Source
Air-Powered
Average Flow Rate
22 cfm
Air Inlet Gender
Female
Vacuum Type
Non-Vacuum
Sound Level
3 dBA
Tool Life
Long Lasting
Motor Speed - Maximum
4,800 RPM
Disc Speed - Maximum
4,800 RPM
Throttle Type
Safety Lever
Frequency of Use
Maintenance to Light Production
Handle Type
Right Angle with Side Handle
Standards
CE
Product Type
Air Sander/Polisher
Speed Settings
Variable
Housing Material
Aluminum
Features
Automatic Lubrication
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Tool Length
3 3/8 in
Air Inlet Size
1/4 in
Maximum Wheel Diameter
7 in
Minimum Hose Size
3/8 mm
Included Pad Sizes
7 in
Arbor Hole Size
5/8 in
Spindle Thread Size
5/8"-11
Tool Height
6 3/8 in
Tool Width
6 3/8 in
Overall Height
6 3/8 in
Air Inlet Connection Size
1/4 in
Overall Length
3 3/8 in
Wheel Diameter - Maximum
7 in
Overall Width
6 3/8 in
Hose Size - Minimum
5/16 mm
Wire Rope Length
3 3/8 in
Length
3 3/8 in
Fits Chest Size
Automatic Lubrication

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter 7 in, Maximum Disc Speed 4,800 RPM, Speed Settings Variable, Abrasive Mount Type Arbor, Vacuum Type Non-Vacuum, Horsepower 0.8 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Air Consumption 22 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 mm, Spindle Thread Size 5/8 In.-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.