Shop PERFORMANCE TOOL
See all product information
Create Account
6" Dual Action Sander, Orbital Rotary Swirl-Free Finishes, Air Regulator
- Mfr # M568DB
- Zoro # G023310428
product price:Â
$
67.99
/ea
Key Features
Spindle Size
5/16 - 24 UNF
Air Inlet
1/4 in
Variable Speed
Yes
Min. Hose Size
3/8 in
Overall Length
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M568DB
- Zoro #
- G023310428
- UPC #
- 39564505683
- Country of Origin
- China
- Item
- Air Sander
- Air Inlet
- 1/4 in
- Variable Speed
- Yes
- Color
- Black
- Sander Type
- Orbital
- Orbital Action
- Yes
- Air Pressure (PSI)
- 90 psi
- Max RPM
- 10000
- Power Source
- Air
- Case Included
- No
- Average CFM
- 5
- Type
- Dual Action
Dimensions
- Spindle Size
- 5/16 - 24 UNF
- Min. Hose Size
- 3/8 in
- Overall Length
- 7.3 in
- Pad Diameter (in)
- 6 in
Description
The Performance Tool M568DB 6-Inch Dual Action Sander is Performance Tools most economical dual action sander, useful for body work and paint preparation, with built-in air regulator.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.