This item is Discontinued.

Ingersoll-Rand Angle Grinder, 412 in Dia Wheel, 12,000 rpm Speed, 41 cfm Air, 088 hp 3445MAX

Angle Grinder, 412 in Dia Wheel, 12,000 rpm Speed, 41 cfm Air, 088 hp (Discontinued)

  • Mfr # 3445MAX
  • Zoro # G207390987
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3445MAX
Zoro #
G207390987
UPC #
663023015538
Country of Origin
India

Description

MAX Series air angle grinder the 3445MAX is the ideal choice for highperformance material removal This 412 in air angle grinder combines a unique internal governor with a powerful 088 hp motor, to give you a bestinclass power to weight ratio grinder that will maximize your rate of material removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.