Zoro Homepage

Anvil Assembly, 4" x 0.2" x 4"

  • Mfr # 107XPA-A44

  • Zoro # G202666797


product price: $42.49
/ea

Key Features

For Use With
107XPA Air Ratchet Wrench
Size
4 in x 0.2 in x 4 in
Material
Steel
Includes
Anvil Assembly
Compatible Manufacturer Part Number
107XPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107XPA-A44
Zoro #
G202666797
UPC #
00663023081236
Country of Origin
China

Dimensions

Size
4 in x 0.2 in x 4 in
Overall Height
4 in
Overall Width
1/5 in
Overall Length
4 in

Details

Item
Anvil Assembly
For Use With
107XPA Air Ratchet Wrench
Material
Steel
Includes
Anvil Assembly
Compatible Manufacturer Part Number
107XPA
Product Type
Anvil Assembly
Compatible Product Type
Air Ratchet Wrench

Description

Anvil Assembly, For Use With 107XPA Air Ratchet Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.