This item is Discontinued.

Ingersoll-Rand Auto Drain Valve, 1/2" NPT, 200 psi 38033643

Auto Drain Valve, 1/2" NPT, 200 psi (Discontinued)

  • Mfr # 38033643
  • Zoro # G1143965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38033643
Zoro #
G1143965
UPC #
663023045535
Country of Origin
Unknown

Dimensions

Pipe Size
1/2" NPT
Drain Outlet Dia.
3/8"
Overall Width
7-1/2"
Overall Depth
5"
Overall Height
8-1/2"

Details

Item
Automatic Drain Valve
Min. Pressure
70 psi
Max. Pressure
200 psi
Operating Temp. Range
32 to 170 Degrees F
Bowl Capacity
1.0
Body Material
Brass
Includes
Vent Kit

Description

Automatic Drain Valve, Pipe Size 1/2 In. NPT, Drain Outlet Dia. 3/8 In., Max. Pressure 200 psi, Operating Temp. Range 32 to 170 Degrees F, Min. Pressure 70 psi, Bowl Capacity 1.0, Body Material Brass, Overall Height 8-1/2 In., Overall Width 7-1/2 In., Overall Depth 5 In., Includes Vent Kit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.