Shop INGERSOLL-RAND
See all product information
Create Account
Banded V-Belt, 7PK1067, PK, Polyurethane, 42 in, 24-33/64-mm Top Width
- Mfr # 54420708
- Zoro # G308578000
product price:Â
$
82.15
/ea
Key Features
V-Belt Type
Micro Ribbed
V-Belt Section
PK
Industry Number
7PK1067
Number of Ribs
7
Top Width
24-33/64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54420708
- Zoro #
- G308578000
- UPC #
- 663023101491
- Country of Origin
- United Kingdom
- Item
- Banded V-Belt
- V-Belt Type
- Micro Ribbed
- V-Belt Section
- PK
- Industry Number
- 7PK1067
- Number of Ribs
- 7
- Material
- Polyurethane
- Reinforcing Cord Material
- Polyester
- Belt Material
- Neoprene
- Resistance Properties
- Heat Resistant, Oil Resistant
- Application
- 15 hp UP6-Series Units
- For Use With
- 15 HP UP6-Series Units: 1ZPT5, 1ZPT6, 1ZPT7, 4RU70, 4RU71, 6WA83
- Number of Bands
- 7
- Shell Material
- Polyurethane
- Compatible Product Type
- 15 HP UP6-Series Units: 1ZPT5, 1ZPT6, 1ZPT7, 4RU70, 4RU71, 6WA83
- Traction Material
- Polyurethane
Dimensions
- Top Width
- 24-33/64 mm
- Thickness
- 4-9/16 mm
- Outside Length
- 42 in
- Belt Trade Size
- PK
Description
Banded V-Belt, Series Not Applicable, Compatible with Series Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.