Carbide Tipped Drill Bit, H Thread, 2 In.
Mfr # 51248342
Zoro # G0490034
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Tool Overall Length
2 in
Air Tool Material
Steel
Drill Tip Type
Full Carbide Cross Bit
Tool Thread Type
H Thread
Item - Drill Rod Tips
Carbide Tipped Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51248342
Zoro #
G0490034
UPC #
663023037684
Country of Origin
China
Dimensions
Tool Overall Length
2 in
Overall Length
2 in
Tool Drill Dia.
2 in
Compatible Drill Rod Size
2 in
Drill Diameter
2 in
Details
Air Tool Material
Steel
Item
Carbide Tipped Drill Bit
Drill Tip Type
Full Carbide Cross Bit
Tool Thread Type
H Thread
Item - Drill Rod Tips
Carbide Tipped Drill Bit
Single Use / Multi-Use
Multi-Use
Material
Steel
Application
Drilling
Product Type
Drill Rod Tip
Compatible Tool Type
Jackhammer
Bit Type
Jackhammer Bit
Thread Type
H Thread
Description
Carbide Tipped Drill Bit, Bit Type Jackhammer Bit, Drill Diameter 2 in, Compatible Drill Rod Size 2 in, Overall Length 2 in, Material Steel, Application Drilling, Thread Type H Thread, Compatible Tool Type Jackhammer, Product Type Drill Rod Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.