Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chipping Hammer, 0.680" Shank, Round Shank

  • Mfr # 1A2SA

  • Zoro # G5119103


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Chipping Hammer
Blows per Minute
2,500 bpm
Shank Size - Air Hammers
0.68 in
Shank Type - Air Hammers
Round
CFM @ Full Load
28.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A2SA
Zoro #
G5119103
UPC #
663023010458
Country of Origin
China

Dimensions

Shank Size - Air Hammers
0.68 in
Stroke Length
1 in
Air Inlet Size - Air Tools
3/8 in NPT
Overall Length
15 1/2 in
Shank Size
0.68 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
3/8 in
Air Inlet Size
3/8 in NPT Female

Details

Item
Air Hammer
Item - Air Hammers
Air Chipping Hammer
Blows per Minute
2,500 bpm
Shank Type - Air Hammers
Round
CFM @ Full Load
28.0
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
2,500
Handle Type
Swan Neck
Features
Lockspring Retainer, Rubber Buffer Retainer, Threaded Barrel
Average CFM @ 15 Second Run Time
7.0
Required Pressure
90 psi
Min. Hose
1/2 in
Duty
Heavy Duty
Air Inlet Gender
Female
Hammer Type
Chipping
Number of Pieces
1
Air Consumption
28 cfm
Throttle Type
Trigger
Power Source
Air Powered
Dust Management
None
Tool Weight
14.75 lb
Retainer Type
Lock-Spring
Compatible Collar Shape
Oval
Material Application
Concrete
Sound Level
120.9 dB
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Air Pressure
90 psi
Vibration Level
18.1 m/sq sec
Air Inlet Type
NPT
Shank Shape
Round
Dust Sealed Switch
No
Series
A Series
Kit Contents
(1) Bare Tool

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 1 in, Air Inlet Size 3/8 in NPT Female, Kit Contents Bare Tool, Blows per Minute 2,500 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Lock-Spring, Power Source Air Powered, Air Consumption 28 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.