chipping hammer
Mfr # W3A1
Zoro # G321890363
product price: $1,376.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W3A1
Zoro #
G321890363
UPC #
-
Country of Origin
United Kingdom
Description
Chipping Hammer, Shank Shape Hex, Stroke Length 3 in, Blows per Minute 1,725 bpm, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Threaded Barrel with Rubber Buffered, Power Source Air Powered, Air Consumption 29 cfm, Air Pressure 90 psi, Exhaust Location Side, Material Application Steel, Anti-Vibration Technology Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.