Chisel Steel 18"L Hex 1-1/8" x 6" Shank
- Mfr # 50193754
- Zoro # G323396986
product price:Â
$
93.55
/ea
Key Features
Includes
(5) Chisel Steels
Cutting Application
Cutting, Demolition
Shank Shape
Hex
Compatible Product Type
Pavement Breaker
Point Type
Scaling Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50193754
- Zoro #
- G323396986
- UPC #
- 3663836070875
- Country of Origin
- China
- Includes
- (5) Chisel Steels
- Cutting Application
- Cutting, Demolition
- Shank Shape
- Hex
- Item
- Chisel Steel 18"L Hex 1-1/8" x 6" Shank
- Compatible Product Type
- Pavement Breaker
- Point Type
- Scaling Chisel
- Collar Type
- Round
- Material
- Steel
- Construction
- Shank Only
- Compatible Manufacturer Part Number
- MX60A, MX90A, PB50A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Tip Width
- 3 in
- Overall Length
- 24 in
- Shank Size
- 6 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Chisel Steel 18 In.L Hex 1-1/8 In. x 6 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 6 in, Shank Design Not Applicable, Overall Length 24 in, Material Steel, Point Type Scaling Chisel, Cutting Application Cutting, Demolition, Includes (5) Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.