Shop INGERSOLL-RAND
See all product information
Create Account
Flat Chipping Hammer Chisel Steel 18"L H
- Mfr # HH1-214F-18
- Zoro # G923396973
product price:Â
$
44.15
/ea
Key Features
Compatible Manufacturer Part Number
1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
Material
Steel
Tip Width
1 in
Construction
Shank Only
Point Type
Flat Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH1-214F-18
- Zoro #
- G923396973
- UPC #
- 3663836070653
- Country of Origin
- United States
Dimensions
- Tip Width
- 1 in
- Overall Length
- 18 in
- Shank Size
- 0.6 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Material
- Steel
- Item
- Flat Chipping Hammer Chisel Steel 18"L Hex Shank Oval Collar
- Construction
- Shank Only
- Point Type
- Flat Chisel
- Cutting Application
- Chipping, Demolition
- Collar Type
- Oval
- Shank Shape
- Hex
- Compatible Product Type
- Chipping Hammer
- Includes
- (15) Chipping Hammer Chisel Steels
- Chisel Scaler Style
- Flat
- Shell Material
- Steel
Description
Flat Chipping Hammer Chisel Steel 18 In.L Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 18 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chipping, Demolition, Includes (15) Chipping Hammer Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.