Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Battery Charger, 12V/20V, 60 min

  • Mfr # BC1124

  • Zoro # G516557729


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC1124
Zoro #
G516557729
UPC #
0840462301075
Country of Origin
China

Details

Item
Compact Battery Charger

Description

Compact Battery Charger, Battery Capacity 2 Ah, 2.5 Ah, 5.0 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/20V, Charger Input Voltage 100-240V AC, Charger Class Rapid, Charging Type Not Applicable, Indicator Light Yes, Plug Type Two-Prong

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.