This item is Discontinued.

Ingersoll-Rand Compressed Air Dryer, 176 CFM, 40 HP, 230V D300IN

Compressed Air Dryer, 176 CFM, 40 HP, 230V (Discontinued)

  • Mfr # D300IN
  • Zoro # G0795672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D300IN
Zoro #
G0795672
UPC #
663023101712
Country of Origin
Italy

Dimensions

Pipe Size
1-1/2" NPT
Overall Height
38 1/2 in
Overall Width
20 in
Overall Depth
25 1/2 in
Connection Size - Air Treatment
1 1/2 in NPT
Air Outlet Size
1 1/2 in
Air Inlet Size
1 1/2 in

Details

Item
Compressed Air Dryer
Includes
Electronic Auto Drain
CFM
176
Phase
1
Voltage
230VAC
Max. Pressure
174 psi
ISO Class
6
Refrigerant
R-134A
Finish
Powder Coated
Dew Point
50 Degrees F
Features
Fan, Integrated Separator
Max. Air Compressor HP
40 hp
Full Load Amps
8.3 A
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
Power
0.88 kW
Max. Flow - Air Treatment
176 cfm
Heat Exchanger Material
Aluminum
Phase - Air Treatment
Single
Max. Ambient Temp.
122 Degrees F
Input Voltage - Air Treatment
230V AC
Max. Inlet Temp. - Air Treatment
140 Degrees F
Max. Inlet Temp.
140 Degrees F
ISO Class - Air Treatment
6
Max. Incoming Pressure - Air Treatment
174 psi
Number of Air Inlets
1
Number of Air Outlets
1
Standards
CAGI
Filtered Substance
Oil, Water
Air Inlet Type
NPT
For Maximum Compressor Output Power
40 hp
Air Outlet Type
NPT
Drain Type
Electronic
Maximum Ambient Temperature
100 Degrees F
Maximum Flow Rate
176 cfm
Maximum Operating Temperature
140 Degrees F
Full Load Current
8.3 A
Weight
192 lb
Maximum Operating Pressure
174 psi

Description

Compressed Air Dryer, Max. Flow - Air Treatment 176 cfm, Max. Air Compressor HP 40 hp, Max. Inlet Temp. - Air Treatment 140 Degrees F, ISO Class - Air Treatment 6, Input Voltage - Air Treatment 230V AC, Phase - Air Treatment 1, Connection Size - Air Treatment 1-1/2 in NPT, Max. Incoming Pressure - Air Treatment 174 psi, Dew Point 50 Degrees F, 8.3 A Full Load Amps, Power 0.88 kW, Max. Ambient Temp. 122 Degrees F, R-134A Refrigerant, Powder Coated Finish, Aluminum Heat Exchanger Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.