This item is Discontinued.

Ingersoll-Rand Compressed Air Dryer, 212 CFM, 50 HP, 230V D360IN

Compressed Air Dryer, 212 CFM, 50 HP, 230V (Discontinued)

  • Mfr # D360IN
  • Zoro # G3216911
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D360IN
Zoro #
G3216911
UPC #
094704547084
Country of Origin
Italy

Dimensions

Pipe Size
1-1/2" NPT
Overall Height
38 1/2 in
Overall Width
20 in
Overall Depth
25 1/2 in
Connection Size - Air Treatment
1 1/2 in NPT

Details

Item
Compressed Air Dryer
Includes
Electronic Auto Drain
CFM
212
Phase
1
Voltage
230VAC
Max. Pressure
174 psi
ISO Class
6
Refrigerant
R-134A
Heat Exchanger Material
Aluminum
Item - Refrigerated Air Dryers
Refrigerated Compressed Air Dryer
ISO Class - Air Treatment
6
Max. Inlet Temp. - Air Treatment
140 Degrees F
Full Load Amps
8.3 A
Features
Fan, Integrated Separator
Max. Ambient Temp.
122 Degrees F
Input Voltage - Air Treatment
230V AC
Power
0.88 kW
Max. Air Compressor HP
50 hp
Max. Flow - Air Treatment
212 cfm
Max. Inlet Temp.
140 Degrees F
Max. Incoming Pressure - Air Treatment
174 psi
Dew Point
50 Degrees F
Phase - Air Treatment
Single
Finish
Powder Coated
Maximum Ambient Temperature
122 Degrees F

Description

Compressed Air Dryer, ISO Class 6, Voltage 230VAC, Phase Single, Power 1.3 kW, Dew Point 50 Degrees F, Features Built-in Reliability, Consistent Clean, Dry Air, Equipment Protection, Reduced Energy Use, Smart Control

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.