Ingersoll-Rand
Compressor Lubricant, 20L, 10W-20
Mfr # 38459582
Zoro # G1586724
Free Shipping & Returns
$788.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor
- Food Grade No
- Base PAG-Ester
- Size 20 L
- Container Type Bottle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Weil Mclain Replacement For: 7121-5750 (D1190)
- NTN NTN 6302, RadialDeep Groove Ball Bearing 15 Mm Id X 42 Mm Od X 13 Mm W Open (6302)
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 (15100010-100)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End, PK 25 (FL146-25K)
- INGERSOLL-RAND Ultra Coolant, Compressor Oil, Bottle, 1.32 gal, 10 SAE Grade, 100 ISO Viscosity Grade (92692284)
- INGERSOLL-RAND Ultra 4K Synthetic Rotary Coolant, 5L (47703841001)
- INGERSOLL-RAND Compressor Oil Coolant, Bottle, 1 L, 128 Viscosity Index, 480 Degree F Flash Point (38440228)
- POWERMATE VX Air Compressor Oil, 1 Gal (018-0063SP)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- BEAVER Cleaning Solvent, Aerosol Can, 14 oz. (AH255D)
- PETROCHEM Compressor Oil, 1gal, Jug, Polyalphaolefin (PETRO-COMP FG-40XL-001)
- Ingersoll-Rand Compressor Oil