Zoro Homepage

Container, Chain, Fabric, 10In

  • Mfr # HLK-K749-20

  • Zoro # G8537776


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
For Use With
Mfr. No. HL1000K-2C10-C6, HL2000K-2C10-C6, HL3000K-2C10-C6
Width
6 in
Chain Lift
Single 20 ft
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLK-K749-20
Zoro #
G8537776
UPC #
663023119137
Country of Origin
United States

Dimensions

Width
6 in
Height
10 in
Diameter
6 in

Details

Item
Chain Container
Material
Fabric
For Use With
Mfr. No. HL1000K-2C10-C6, HL2000K-2C10-C6, HL3000K-2C10-C6
Chain Lift
Single 20 ft
Compatible with Manufacturer Part Number
HL1000K-2C10-C6, HL2000K-2C10-C6, HL3000K-2C10-C6

Description

Chain Container, Height 10 in, Width 6 in, Diameter 6 in, Compatible with Manufacturer Part Number HL1000K-2C10-C6, HL2000K-2C10-C6, HL3000K-2C10-C6, Material Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.