This item is Discontinued.

Ingersoll-Rand Cordless Combination Kit, 12/20V, 2 Tools IQV1220-2012

Cordless Combination Kit, 12/20V, 2 Tools (Discontinued)

  • Mfr # IQV1220-2012
  • Zoro # G2571121
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IQV1220-2012
Zoro #
G2571121
UPC #
663024012680
Country of Origin
China

Dimensions

Impact Wrench - Sq. Size
1/4 in

Details

Voltage
12 V, 20 V
Cordless Tools Included
Impact Driver, Impact Tool
Battery Capacity
(1) 2.0, (1) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. IQV1220-2012: (1) 1/2 Impactool (W7150), (1) 1/4 Hex Impact Driver (W1110), (1) 12V r2.0 Battery (BL1203), (1) 20V x5.0 Battery (BL2022), (1) Tool Bag
Series
IQV(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Bag
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Pack Replacement
20UJ09, 48KT06
Item
Cordless Combination Kit
Max. Torque
100 ft-lb
Charger
401R80
Impact Driver
Mfr. No. W1110
Impact Wrench
21VK53
Battery Series
IQV(R)
Wireless Tool Tracking
No
Impact Driver - Torque Range
75 ft-lb
Included Fastening Tools
Impact Driver (75 ft-lb), 1/4 Impact Wrench (105 ft-lb)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Impact Wrench - Fastening Torque
105 ft-lb
Battery Model No.
(1) Mfr. No. BL1203
Power Source
Cordless
Case Included
Tool Bag
Number of Batteries Included
2

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Impact Wrench, Voltage 12 V, 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0, (1) 5.0 Ah, Tool Brand Ingersoll Rand, Series IQV(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. BL1203, (1) Mfr. No. BL2022, Battery Series IQV(R), Charger 401R80, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.