This item is Discontinued.

Ingersoll-Rand Cordless Combination Kit, 12V, 2 Tools IQV12-202

Cordless Combination Kit, 12V, 2 Tools (Discontinued)

  • Mfr # IQV12-202
  • Zoro # G2571042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IQV12-202
Zoro #
G2571042
UPC #
663024012666
Country of Origin
Taiwan, Province of China

Dimensions

Ratchet - Sq. Size
1/4 in
Impact Wrench - Sq. Size
1/4 in

Details

Voltage
12 V
Cordless Tools Included
Impact Wrench, Ratchet
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. IQV12-202: (1) 1/4 Impactool (W1120), (1) 1/4 Ratchet (R1120), (2) 12V r2.0 Batteries (BL1203), (1) 12V Charger (BC1110), (1) Tool Bag
Series
IQV(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Bag
Max. Torque
30 ft-lb
Battery Pack Replacement
20UJ09
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Charger
20UJ10
Corded/Banded
Cordless
Ratchet
Mfr. No. R1120
Impact Wrench
Mfr. No. W1120
Power Source
Cordless
Charger Included
Yes
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Included Fastening Tools
1/4 in Impact Wrench (104 ft-lb), 1/4 in Ratchet (260 RPM)
Battery Series
IQV(R)
Impact Wrench - Fastening Torque
104 ft-lb
Wireless Tool Tracking
No
Ratchet - Free Speed
260 RPM
Case Included
Tool Bag
Battery Model No.
(2) 20UJ09
Number of Batteries Included
2

Description

Cordless Combination Kit, Cordless Tools Included Impact Wrench, Ratchet, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Tool Brand Ingersoll Rand, Series IQV(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 20UJ09, Battery Series IQV(R), Charger 20UJ10, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Fastening Tools 1/4 in Impact Wrench (104 ft-lb), 1/4 in Ratchet (260 RPM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.