This item is Discontinued.

Ingersoll-Rand Cordless Combination Kit, 20V, 2 Tools IQV20-2032

Cordless Combination Kit, 20V, 2 Tools (Discontinued)

  • Mfr # IQV20-2032
  • Zoro # G7599697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IQV20-2032
Zoro #
G7599697
UPC #
663024007983
Country of Origin
China

Dimensions

Ratchet - Sq. Size
3/8 in
Impact Wrench - Sq. Size
3/8 in

Details

Voltage
20 V
Cordless Tools Included
Ratchet Wrench, Impact Tool
Battery Capacity
(2) 2.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. IQV20-2032: (1) 3/8 Impactool (W5130), (1) 3/8 Ratchet (R3130), (2) 20V r2.5 Batteries (BL2012), (1) 20V-12V Charger (BC1121), (1) Tool Bag
Series
IQV(R)
No. of Batteries Included
2
Battery Included
(2) 48KT05
Carrying Case
Tool Bag
Corded/Banded
Cordless
Charger
40F180
Item
Cordless Combination Kit
Battery Pack Replacement
48KT05
Impact Wrench
26KR21
Corded/Cordless
Cordless
Max. Torque
190 ft-lb
Ratchet
22MC20
Battery Model No.
(2) Mfr. No. BL2012
Case Included
Contractor Bag
Number of Batteries Included
2
Charger Included
Yes
Included Fastening Tools
3/8 in Impact Wrench (190 ft-lb), 3/8 in Ratchet (225 RPM)
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Battery Series
IQV20
Impact Wrench - Fastening Torque
190 ft-lb
Ratchet - Free Speed
225 RPM
Power Source
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Impact Wrench, Ratchet, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.5 Ah, Tool Brand Ingersoll-Rand, Series IQV(R), Battery Included (2) 48KT05, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL2012, Battery Series IQV20, Charger 40F180, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.