This item is Discontinued.

Ingersoll-Rand Cordless Combination Kit, 20V, 2 Tools IQV20-204

Cordless Combination Kit, 20V, 2 Tools (Discontinued)

  • Mfr # IQV20-204
  • Zoro # G7569046
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IQV20-204
Zoro #
G7569046
UPC #
663024007990
Country of Origin
China

Dimensions

Impact Wrench - Sq. Size
1/2 in

Details

Voltage
20 V
Cordless Tools Included
Drill, Impact Tool
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. IQV20-204: (1) 1/2" 20V Drill/Driver (D5140), (1) 1/2 20V High-Torque ImpactoolTM (W7150), (1) IQV20SeriesTM Charger, (2) 3.0Ah batteries, (1) Tool Bag
Series
IQV
No. of Batteries Included
2
Battery Included
(2) 40F181
Carrying Case
Tool Bag
Corded/Banded
Cordless
Max. Torque
780 ft-lb
Charger
40F180
Battery Pack Replacement
40F181
Drill
Mfr. No. D5140
Corded/Cordless
Cordless
Impact Wrench
Mfr. No. W7150
Item
Cordless Combination Kit
Case Included
Contractor Bag
Battery Model No.
(2) Mfr. No. BL2022
Number of Batteries Included
2
Drill - Max. Torque
700 in-lb
Wireless Tool Tracking
No
Battery Series
IQV20
Charger Included
Yes
Drill - Class
General Purpose
Power Source
Cordless
Included Fastening Tools
1/2 in Impact Wrench (780 ft-lb)
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Wrench - Fastening Torque
780 ft-lb

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Wrench, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Tool Brand Ingersoll-Rand, Series IQV, Battery Included (2) 40F181, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL2022, Battery Series IQV20, Charger 40F180, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (General Purpose, 1,800 RPM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.