This item is Discontinued.

Ingersoll-Rand Cordless Combination Kit, 20V, 2 Tools IQV20-2052

Cordless Combination Kit, 20V, 2 Tools (Discontinued)

  • Mfr # IQV20-2052
  • Zoro # G2571252
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IQV20-2052
Zoro #
G2571252
UPC #
663024012611
Country of Origin
China

Dimensions

Drive Size
1/2 in Square, 3/8 in Square
Overall Length
8 3/4 in
Head Width
2 1/8 in, 3 1/4 in
Head Height
9 3/8 in

Details

Voltage
20 V
Cordless Tools Included
(2) Impact Wrenches
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Tool Bag
Series
IQV20
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Bag
Max. Torque
180 ft-lb, 780 ft-lb
Corded/Banded
Cordless
Battery Pack Replacement
48KT05, 48KT06
Corded/Cordless
Cordless
Charger
Mfr. No. BC1121
Item
Impact Wrench Combination Kit
Impact Wrench
21VK53, 33UH03
Tool Weight
3.7 lb, 5.3 lb
Handle Type
Pistol Grip, Right Angle
Clutch Style
Ball and Cam
Impact Wrench - Fastening Torque
108 ft-lb
Battery Model No.
Mfr. No. BL2022
Battery Series
20V Lithium Ion Battery
Case Included
Yes
Charger Included
Yes
Wireless Tool Tracking
No
Power Source
Cordless
Cordless Tool Kit Contents
(1) Charger, (2) Bare Tools, (2) Batteries
Number of Batteries Included
2
Retainer Type
Friction Ring
Tool Style
Full-Size
Impacts per Minute
2,300, 3,000
Reaction Bar
No
Drive Type
Standard
Impact Sound Level
89dB to 100dB
Standards
CSA Certified, UL Listed
Actuation
Trigger
Handle Material
Composite
Charger Model
Mfr. No. BC1121
Free Speed
1,850 RPM, 1,900 RPM
Vibration Level
10 m/sq s, 12.2 m/sq s
Breakaway Torque
170 ft-lb, 780 ft-lb
Fastening Torque
170 ft-lb, 780 ft-lb
Lock-Off Switch
No
Drive Style
Standard
Impact Rated
Yes
Built-In Light
Yes
Power to Weight Ratio
147.2 ft-lb/lb, 48.6 ft-lb/lb
Housing Material
Aluminum, Steel
Brushless Motor
No

Description

Impact Wrench Combination Kit, Drive Size 1/2 in Square, 3/8 in Square, Max. Torque 180 ft-lb, 780 ft-lb, Voltage 20 V, Series IQV20, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Cordless, Handle Type Pistol Grip, Right Angle, Battery Capacity (2) 5.0 Ah, Tool Weight 3.7 lb, 5.3 lb, Clutch Style Ball and Cam, Battery Included Yes, Battery Pack Replacement 48KT05, 48KT06, Includes Tool Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.