This item is Discontinued.

Ingersoll-Rand Cordless Combination Kit, 20V, 2 Tools IQV20-2062

Cordless Combination Kit, 20V, 2 Tools (Discontinued)

  • Mfr # IQV20-2062
  • Zoro # G2571219
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IQV20-2062
Zoro #
G2571219
UPC #
663024012635
Country of Origin
China

Dimensions

Drive Size
1/2 in Square, 3/8 in Square
Head Width
3 1/4 in
Overall Length
6 1/2 in, 8 3/4 in
Head Height
8 1/2 in, 9 3/8 in

Details

Voltage
20 V
Cordless Tools Included
Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Tool Bag
Series
IQV20
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Bag
Charger
Mfr. No. BC1121
Battery Pack Replacement
48KT06
Max. Torque
780 ft-lb
Item
Impact Wrench Combination Kit
Corded/Cordless
Cordless
Impact Wrench
Mfr. No. W5132, Mfr. No. W7150
Corded/Banded
Cordless
Tool Weight
3.5 lb, 5.3 lb
Clutch Style
Ball and Cam
Handle Type
Pistol Grip
Battery Series
IQV12
Wireless Tool Tracking
No
Impact Wrench - Fastening Torque
109 ft-lb
Battery Model No.
Mfr. No. BL2022
Cordless Tool Kit Contents
(1) Charger, (2) Bare Tools, (2) Batteries
Power Source
Cordless
Charger Included
Yes
Case Included
Yes
Number of Batteries Included
2
Built-In Light
Yes
Actuation
Trigger
Retainer Type
Friction Ring
Impact Sound Level
89dB to 100dB
Tool Style
Compact, Full-Size
Free Speed
1,900 RPM, 2,100 RPM
Standards
CSA Certified, UL Listed
Brushless Motor
No, Yes
Charger Model
Mfr. No. BC1121
Power to Weight Ratio
147.2 ft-lb/lb
Lock-Off Switch
No
Reaction Bar
No
Fastening Torque
365 ft-lb, 780 ft-lb
Impact Rated
Yes
Drive Style
Standard
Breakaway Torque
550 ft-lb, 1,100 ft-lb
Impacts per Minute
2,300, 3,100
Vibration Level
12.2 m/sq s, 14.5 m/sq s
Housing Material
Aluminum, Steel

Description

Impact Wrench Combination Kit, Drive Size 1/2 in Square, 3/8 in Square, Max. Torque 780 ft-lb, Voltage 20 V, Series IQV20, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Yes, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.5 lb, 5.3 lb, Clutch Style Ball and Cam, Battery Included Yes, Battery Pack Replacement 48KT06, Includes Tool Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.