This item is Discontinued.

Ingersoll-Rand Cordless Screwdriver, 1/4 In., 12V D1410

Cordless Screwdriver, 1/4 In., 12V (Discontinued)

  • Mfr # D1410
  • Zoro # G7581944
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1410
Zoro #
G7581944
UPC #
663024007921
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
5 1/8 in
Chuck Size
1/4 in
Drive Size
1/4 in Hex
Overall Height
8 in
Overall Length
5 1/8 in
Overall Width
2 7/8 in

Details

Voltage
12V
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
Battery Included
No
Battery Pack Replacement
20UJ09
Battery Capacity
2.0Ah
Max. Torque
205 in-lb
Clutch Style
Adjustable
Brushless Motor
No
Item
Screwdriver
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Series
IQV12
Features
Electronic Brake, Ergonomic, Lightweight
Tool Weight
1.5 lb
No Load RPM
0 to 400/0 to 1600
Driver and Wrench Product Grouping
Cordless Screwdrivers
Autofeed
No
Number of Clutch Settings
15
Power Source
Cordless
Trigger Lock
No
Battery Series
BL1203
Wireless Tool Tracking
No
Clutch Type
Adjustable
Cordless Tool Kit Contents
(1) Bare Tool
Variable Speed
Yes
Charger Included
No
Number of Batteries Included
0
Screwdriver Type
General Purpose Screwdriver
Built-In Light
Yes
Hex Bit
1/4 in Quick Change
Number of Speed Settings
2
Free Speed
1,600 RPM
Throttle Type
Trigger

Description

Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12V, Max. Torque 205 in-lb, No Load RPM 0 to 400/0 to 1600, Clutch Style Adjustable, Series IQV12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Included No, Battery Pack Replacement 20UJ09, Features Electronic Brake, Ergonomic, Lightweight, Tool Length 5 1/8 in, Tool Weight 1.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.