This item is Discontinued.

Ingersoll-Rand Cordless Screwdriver Kit, 12V, 5-1/8 in. L D1410-K2

Cordless Screwdriver Kit, 12V, 5-1/8 in. L (Discontinued)

  • Mfr # D1410-K2
  • Zoro # G7483192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1410-K2
Zoro #
G7483192
UPC #
663024007945
Country of Origin
United States

Dimensions

Tool Length
5 1/8 in
Chuck Size
1/4 in
Drive Size
1/4 in Hex
Overall Height
8 in
Overall Width
2 7/8 in
Overall Length
5 1/8 in

Details

Voltage
12V
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless
Battery Included
(2) Mfr. No. 20UJ09
Battery Pack Replacement
Mfr. No. 20UJ09
Battery Capacity
2.0 Ah
Includes
Bag
Max. Torque
205 in-lb
Clutch Style
Adjustable
Brushless Motor
No
Item
Screwdriver Kit
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Tool Weight
1.5 lb
Cordless Tool Battery Type
Li-Ion
Series
IQV12
Autofeed
No
No Load RPM
0 to 400/0 to 1600
Features
Electronic Brake, Ergonomic, Lightweight
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Wireless Tool Tracking
No
Built-In Light
Yes
Trigger Lock
No
Battery Model No.
Mfr. No. BL1203
Hex Bit
1/4 in Quick Change
Screwdriver Type
General Purpose Screwdriver
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Variable Speed
Yes
Free Speed
1,600 RPM
Throttle Type
Trigger
Clutch Type
Adjustable
Charger Included
Yes
Battery Series
BL1203
Power Source
Cordless
Number of Clutch Settings
15
Number of Speed Settings
2

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 12V, Max. Torque 205 in-lb, No Load RPM 0 to 400/0 to 1600, Clutch Style Adjustable, Series IQV12, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included (2) 20UJ09, Battery Pack Replacement 20UJ09, Features Electronic Brake, Ergonomic, Lightweight, Tool Length 5 1/8 in, Tool Weight 1.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.