Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Grinder, 1/4 in, FNPT, Composite

  • Mfr # 5106MAX

  • Zoro # G712648382


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/2 in
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Max. Speed
35,000 RPM
Includes
Tool, (3) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106MAX
Zoro #
G712648382
UPC #
0663023172743
Country of Origin
India

Dimensions

Overall Length
6 1/2 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in

Details

Item
Straight Die Grinder
Air Inlet
1/4 in NPT
Horsepower
0.4 hp
Max. Speed
35,000 RPM
Includes
Tool, (3) Wrenches, 1/4" Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals
Duty
Heavy Duty
Grinder Orientation
In-Line
Tool Weight
1 lb
Handle Material
Composite
Bearing Type
Ball Bearing
Switch Type
Safety Lever
Speed Ranges
35000 rpm
Power Source
Air Powered
Kit Contents
(1) Bare Tool
Air Consumption
6 cfm
Exhaust Location
Rear
Tool Style
Straight
Switch Location
Bottom
Features
Low Profile Level Throttle Reduces Operator Fatigue, Optimal Lube Free Design Eliminates Oil Contamination of the Work Piece and Surrounding Environment
Vibration Level
2.6 m/sq sec
Number of Speed Settings
Variable Speed
Lock-On Switch
No
Air Inlet Type
NPT
Air Pressure
90 psi
Application
Deburring, Grinding, Polishing, Porting, Weld Breaking
Air Inlet Gender
Female
Series
MAX Series
Safety Features
Safety lever lock in off position
Lock-Off Switch
No
Grinder Type
Straight
Free Speed
35,000 RPM

Description

Straight Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation In-Line, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 35,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Tool, (3) Wrenches, 1/4 In. Collet, Piped Away Exhaust Kit, Service Clamp Block and Manuals, Safety Features Safety lever lock in off position, Switch Location Bottom, Power Source Air Powered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.