Zoro Homepage

Drill

  • Mfr # 6AMST6

  • Zoro # G6290291


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Free Speed
1,500 RPM
Overall Length
8 in
Housing Material
Composite
Variable Speed
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AMST6
Zoro #
G6290291
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Chuck Size
3/8 in
Overall Width
7 in
Overall Height
2 3/4 in

Details

Item
Drill Kit
Air Inlet
1/4 in NPT
Free Speed
1,500 RPM
Housing Material
Composite
Variable Speed
Yes
Throttle Type
Trigger
Drill Chuck Type
Keyed
Handle Type
Pistol Grip
Tool Weight
2.8 lb
Air Pressure
90 psi
Vibration Level
2.9 m/sq sec
Exhaust Location
Handle
Reversible
No
Min. Torque
0 N-m
Power Source
Air-Powered
Torque Range
0 N-m to 10.1 N-m
Horsepower
0.51 hp
Noise Level
75 dB
Max. Torque
10.1 N-m
Chuck Material
Metal/Plastic
Side to Center
3/4 in
Duty Rating
Industrial Duty
Series
6
Bearing Design
Double Row Ball
Air Consumption
20 cfm

Description

Air-Powered Drill, Free Speed 1,500 RPM, Variable Speed Yes, Throttle Type Trigger, Housing Material Composite, Overall Length 8 in, Tool Weight 2.8 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.