Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Compressor, 5 hp, 60 Hz

  • Mfr # 2-2475E5-P

  • Zoro # G910080274


product price: $12,159.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Phase
Three
Includes
Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
Overall Height
53 in
Overall Length
73 in
Free Air CFM @ Max. Pressure
33.6 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2475E5-P
Zoro #
G910080274
UPC #
678384653824
Country of Origin
United States

Dimensions

Overall Height
53 in
Overall Length
73 in
Overall Width
45 in
Air Tank Size
120 gal
Inlet Size
1 in
Outlet Size
1/2 in

Details

Phase
Three
Includes
Electronic Drain Valve, Low Oil Level Switch, Magnetic Starter
Free Air CFM @ Max. Pressure
33.6 cfm
Lubrication Type
Splash Lubricated
Compressor Package Type
Fully Packaged
Standards
ASME
Pump Type
Reciprocating
Thermal Protection
Automatic On/Off
Item
Duplex Compressor
Number of Stages
2
Duty Cycle
Continuous
Off Pressure Switch Setting
175 psi
Cylinder Material
Cast Iron
Finish
Powder Coated
ASME Tank
Yes
Enclosure Type
Totally Enclosed
Nominal Efficiency Rating
100 %
Free Air Flow Rate @ Maximum Pressure
33.6 cfm
Control Type
Automatic On/Off
Enclosure Rating
NEMA 1
Pump Style
Duplex
Output Power
5 hp
Series
E Series
Air Tank Style
Horizontal
Outlet Gender
Female
Pump Location
Top Mount
Maximum Operating Pressure
175 psi
Maximum Operating Temperature
100 Degrees F
Valve Type
Finger
Mounting Style
Rigid Base
Insulation Class
ODP
Life Expectancy
15,000 hr
Outlet Type
NPT
Maximum Speed
1,600 RPM
Valve Material
Stainless Steel
Inlet Gender
Female
Sound Level
85 dBA
Inlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Number of Mounting Holes
4
Number of Cylinders
2
Frequency
60 Hz
Input Voltage
230V AC

Description

Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 33.6 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.