Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Compressor, 7.5 hp, 60 Hz

  • Mfr # 2-2475E7.5-V

  • Zoro # G110436260


product price: $10,544.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Phase
Three
Overall Height
53 in
Overall Length
73 in
Free Air CFM @ Max. Pressure
48 cfm
Lubrication Type
Splash Lubricated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-2475E7.5-V
Zoro #
G110436260
UPC #
678384186544
Country of Origin
United States

Dimensions

Overall Height
53 in
Overall Length
73 in
Air Tank Size
120 gal
Overall Width
45 in
Inlet Size
1 in
Outlet Size
1/2 in

Details

Phase
Three
Free Air CFM @ Max. Pressure
48 cfm
Lubrication Type
Splash Lubricated
Compressor Package Type
Base Model
Standards
ASME
Duty Cycle
Continuous
Pump Style
Duplex
Free Air Flow Rate @ Maximum Pressure
48 cfm
Output Power
7.5 hp
ASME Tank
Yes
Item
Duplex Compressor
Control Type
Automatic On/Off
Finish
Powder Coated
Thermal Protection
Automatic On/Off
Number of Stages
2
Off Pressure Switch Setting
175 psi
Enclosure Type
Totally Enclosed
Series
E Series
Enclosure Rating
NEMA 1
Pump Type
Reciprocating
Air Tank Style
Horizontal
Cylinder Material
Cast Iron
Number of Mounting Holes
4
Number of Cylinders
2
Insulation Class
ODP
Inlet Gender
Female
Maximum Operating Pressure
175 psi
Maximum Speed
1,600 RPM
Valve Type
Finger
Inlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Outlet Type
NPT
Frequency
60 Hz
Input Voltage
460V AC
Valve Material
Stainless Steel
Sound Level
85 dBA
Maximum Operating Temperature
100 Degrees F
Mounting Style
Rigid Base
Outlet Gender
Female
Life Expectancy
15,000 hr
Pump Location
Top Mount

Description

Duplex Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 48 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 120 gal, Input Voltage 460V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.