Zoro Homepage

Electric Air Compressor, 7.5 hp, 2 Stage

  • Mfr # 2475N7.5-P-230/3

  • Zoro # G4485817


product price: $4,800.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
Three
HP
7-1/2
Voltage
230
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2475N7.5-P-230/3
Zoro #
G4485817
UPC #
094721708123
Country of Origin
Mexico

Dimensions

Tank Size
80 gal.
Overall Height
70 in
Overall Length
36.31 in
Tank Size - Air Compressor
80 gal
Overall Width
24 in
Outlet Size
3/4 in
Inlet Size
3/4 in
Air Tank Size
80 gal

Details

Phase
Three
HP
7-1/2
Voltage
230
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Air Cooled Aftercooler, Electronic Drain Valve, Low Oil Protection Switch, Motor Starter, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
24
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Fully Packaged
Standards
ASME Approved, California Code, CSA
HP - Air Compressor
7.5 hp
Style - Air Compressor
Simplex
Input Voltage - Air Compressor
240V AC
Control
Pressure Switch
Pump Location - Air Compressor
Tank Mounted
Amps
22
Pump RPM
1,500
Max. Pressure - Air Compressor
175 psi
Number of Stages - Air Compressor
2
Finish
Powder Coated
Lubrication Type - Air compressor
Splash Lubricated
Phase - Electrical
3
Item
Electric Air Compressor
Cylinder Material
Cast Iron
Pump Oil Capacity
41.6 fl oz
Tank Style - Air Compressor
Vertical
Item - Air Compressor
Stationary Air Compressor
Enclosure
NEMA 1
On Pressure Switch Setting
135 psi
Off Pressure Switch Setting
175 psi
Free Air CFM @ Max. Pressure - Air Compressor
24.0
ASME Tank
Yes
(F)NPT Outlet
3/4 in
Number of Stages
2
Hz
60
dBA @ 3 Feet
85.0
Thermal Protection
Yes
Pump Type
Reciprocating
Duty Cycle
Continuous
Pump Style
Simplex
Current Rating
22 A
Free Air Flow Rate @ Maximum Pressure
24 cfm
Outlet Type
NPT
Life Expectancy
15,000 hr
Enclosure Type
Open Dripproof
Frequency
60 Hz
Pump Location
Top Mount
Air Tank Style
Vertical
Control Type
Pressure Switch
Maximum Speed
1,500 RPM
Outlet Gender
Female
Maximum Operating Pressure
175 psi
Sound Level
85 dBA
Enclosure Rating
NEMA 1
Output Power
7.5 hp
Input Voltage
240V AC
Type
Fully Packaged, Splash Lubricated

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 24 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 240V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Fully Packaged, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.