Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 1-1/2" NPT, 235 cfm, 1 micron

  • Mfr # FA400IG

  • Zoro # G7509835


product price: $967.09
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
235 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA400IG
Zoro #
G7509835
UPC #
094727439854
Country of Origin
Slovenia

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
11.3 oz
Drain Port Size
1/2 in NPT
Size
Standard
Overall Height
16 11/16 in
Overall Width
5 1/16 in
Air Inlet Size
1 1/2 in
Air Outlet Size
1 1/2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
235 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil Aerosols, Particles, Water
Max. Pressure
250 psi
Bowl Material
Aluminum
Max. Temp.
176 Degrees F
Housing Material
Aluminum
Filter Rating
1 micron
Item
General Purpose Filter
Drain Type
Automatic
Includes
Internal Drain, Pressure Differential Gauge
Air Flow Direction
Left to Right
Drain Included
Yes
For Substance Type
Coalesced Liquid, Oil, Water
Number of Air Outlets
1
Series
F
Filter Type
Particulate
Air Inlet Type
NPT
Number of Air Inlets
1
Maximum Flow Rate
235 cfm
Maximum Operating Temperature
176 Degrees F
Weight
5.2 lb
Filter Bowl Material
Aluminum
Maximum Operating Pressure
250 psi
For Fluid Type
Coalesced Liquid, Oil, Water
Differential Pressure Indicator Included
Yes
Filter Bowl Capacity
11.3 oz
Body Material
Aluminum
Air Outlet Type
NPT
Standards
ISO
Minimum Operating Temperature
34 Degrees F
Gauge Included
No

Description

General Purpose Filter, Filter Type Particulate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 235 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 5 1/16 in, Overall Height 16 11/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series F, Differential Pressure Indicator Included Yes, Air Flow Direction Left to Right, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.