Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 1" NPT, 135 cfm, 0.01 micron

  • Mfr # FA230IH

  • Zoro # G7493552


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
135 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA230IH
Zoro #
G7493552
UPC #
094727439748
Country of Origin
Slovenia

Dimensions

Connection Size - Air Treatment
1 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
8.3 oz
Overall Width
5 1/16 in
Size
Standard
Drain Port Size
1/2 in NPT
Overall Height
12 5/8 in
Air Outlet Size
1 in
Air Inlet Size
1 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
135 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil Aerosols, Particles, Water
Max. Temp.
176 Degrees F
Drain Type
Automatic
Filter Rating
0.01 micron
Includes
Internal Drain, Pressure Differential Gauge
Max. Pressure
250 psi
Housing Material
Aluminum
Bowl Material
Aluminum
Item
Compressed Air Filter
Air Outlet Type
NPT
Maximum Flow Rate
135 cfm
Standards
ISO
Maximum Operating Pressure
250 psi
Number of Air Outlets
1
Minimum Operating Temperature
34 Degrees F
For Fluid Type
Oil, Water
Air Inlet Type
NPT
Series
F
Weight
4.5 lb
Maximum Operating Temperature
176 Degrees F
Differential Pressure Indicator Included
Yes
Body Material
Aluminum
Number of Air Inlets
1
Air Flow Direction
Left to Right
Filter Bowl Material
Aluminum
Drain Included
Yes
For Substance Type
Oil Aerosols, Water
Filter Type
Coalescing
Filter Bowl Capacity
8.3 oz
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 135 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 5 1/16 in, Overall Height 12 5/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series F, Differential Pressure Indicator Included Yes, Air Flow Direction Left to Right, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.