Zoro Homepage

Filter, 1/2" NPT, 22 cfm, 0.01 micron

  • Mfr # FA40IH

  • Zoro # G7569782


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
22 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA40IH
Zoro #
G7569782
UPC #
094727439717
Country of Origin
Slovenia

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
5.7 oz
Overall Width
3 in
Drain Port Size
1/2 in NPT
Size
Standard
Overall Height
8 7/8 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
22 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil Aerosols, Particles, Water
Housing Material
Aluminum
Drain Type
Automatic
Max. Temp.
176 Degrees F
Max. Pressure
250 psi
Includes
Internal Drain, Pressure Differential Gauge
Bowl Material
Aluminum
Filter Rating
0.01 micron
Item
Compressed Air Filter
Standards
ISO
Air Inlet Type
NPT
Series
F
Weight
1.2 lb
Differential Pressure Indicator Included
Yes
Minimum Operating Temperature
34 Degrees F
Maximum Operating Temperature
176 Degrees F
Filter Bowl Material
Aluminum
Maximum Operating Pressure
250 psi
For Fluid Type
Oil, Water
Body Material
Aluminum
Number of Air Outlets
1
Maximum Flow Rate
22 cfm
For Substance Type
Oil Aerosols, Water
Number of Air Inlets
1
Air Flow Direction
Left to Right
Drain Included
Yes
Air Outlet Type
NPT
Filter Type
Coalescing
Filter Bowl Capacity
5.7 oz
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 22 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 3 in, Overall Height 8 7/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series F, Differential Pressure Indicator Included Yes, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.