Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 3/4" NPT, 45 cfm, 0.01 micron

  • Mfr # FA75IH

  • Zoro # G7522496


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
3/4 in NPT
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
45 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA75IH
Zoro #
G7522496
UPC #
094727439724
Country of Origin
Slovenia

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
7.4 oz
Size
Standard
Drain Port Size
1/2 in NPT
Overall Width
3 7/8 in
Overall Height
11 1/16 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
45 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil Aerosols, Particles, Water
Housing Material
Aluminum
Drain Type
Automatic
Item
Compressed Air Filter
Includes
Internal Drain, Pressure Differential Gauge
Max. Temp.
176 Degrees F
Filter Rating
0.01 micron
Max. Pressure
250 psi
Bowl Material
Aluminum
For Fluid Type
Oil, Water
Drain Included
Yes
Body Material
Aluminum
Filter Bowl Material
Aluminum
Air Inlet Type
NPT
Filter Type
Coalescing
Weight
2.4 lb
Air Outlet Type
NPT
Filter Bowl Capacity
7.4 oz
For Substance Type
Oil Aerosols, Water
Maximum Operating Pressure
250 psi
Differential Pressure Indicator Included
Yes
Standards
ISO
Number of Air Inlets
1
Minimum Operating Temperature
34 Degrees F
Series
F
Maximum Flow Rate
45 cfm
Air Flow Direction
Left to Right
Maximum Operating Temperature
176 Degrees F
Number of Air Outlets
1
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 45 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 3 7/8 in, Overall Height 11 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series F, Differential Pressure Indicator Included Yes, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.