Shop INGERSOLL-RAND
See all product information
Create Account
Flat Chipping Hammer Chisel Steel 18"L R
- Mfr # HH1-215F-18
- Zoro # G023396873
product price:Â
$
43.19
/ea
Key Features
Includes
(15) Chipping Hammer Chisel Steels
Collar Type
Oval
Point Type
Flat Chisel
Overall Length
18 in
Compatible Manufacturer Part Number
1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-215F-18
- Zoro #
- G023396873
- UPC #
- 0663023015675
- Country of Origin
- United States
- Includes
- (15) Chipping Hammer Chisel Steels
- Collar Type
- Oval
- Point Type
- Flat Chisel
- Compatible Manufacturer Part Number
- 1A2SA, 2A2SA, 2DA2SA, 3A2SA, 3DA2SA, 4A2SA, 4DA2SA
- Shank Shape
- Round
- Compatible Product Type
- Chipping Hammer
- Cutting Application
- Chipping, Demolition
- Construction
- Shank Only
- Material
- Steel
- Item
- Flat Chipping Hammer Chisel Steel 18"L Round Shank Oval Collar
- Chisel Scaler Style
- Flat
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 18 in
- Tip Width
- 1 in
- Shank Size
- 0.7 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Flat Chipping Hammer Chisel Steel 18 In.L Round Shank Oval Collar, Non-Sparking No, Shank Shape Round, Shank Size 0.7 in, Shank Design Not Applicable, Overall Length 18 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chipping, Demolition, Includes (15) Chipping Hammer Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.