Moil Point Steel 24" 1" x 4-1/4" Shank
- Mfr # 50050392
- Zoro # G523396748
product price:Â
$
67.45
/ea
Key Features
Collar Type
Round
Compatible Manufacturer Part Number
PB35A
Compatible Product Type
Pavement Breaker
Material
Steel
Construction
Shank Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50050392
- Zoro #
- G523396748
- UPC #
- 3663836070714
- Country of Origin
- United States
Dimensions
- Overall Length
- 28 1/4 in
- Shank Size
- 4.3 in
- Wire Rope Length
- 28 1/4 in
- Length
- 28 1/4 in
Details
- Collar Type
- Round
- Compatible Manufacturer Part Number
- PB35A
- Compatible Product Type
- Pavement Breaker
- Material
- Steel
- Construction
- Shank Only
- Item
- Moil Point Steel 24" 1" x 4-1/4" Shank
- Cutting Application
- Demolition
- Point Type
- Moil/Bull Point
- Shank Shape
- Hex
- Includes
- (1) Moil Point Steel
- Shell Material
- Steel
Description
Moil Point Steel 24 In. 1 In. x 4-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 4.3 in, Shank Design Not Applicable, Overall Length 28 1/4 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Includes (1) Moil Point Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.