Shop INGERSOLL-RAND
See all product information
Create Account
Flat Chipping Hammer Chisel Steel 36"L H
- Mfr # HH1-214F-36
- Zoro # G123396797
product price:Â
$
72.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Shape
Hex
Compatible Manufacturer Part Number
1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
Material
Steel
Cutting Application
Chipping, Demolition
Construction
Shank Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HH1-214F-36
- Zoro #
- G123396797
- UPC #
- 0663023015712
- Country of Origin
- United States
- Shank Shape
- Hex
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Material
- Steel
- Cutting Application
- Chipping, Demolition
- Construction
- Shank Only
- Compatible Product Type
- Chipping Hammer
- Collar Type
- Oval
- Point Type
- Flat Chisel
- Item
- Flat Chipping Hammer Chisel Steel 36"L Hex Shank Oval Collar
- Includes
- (1) Flat Chisel
- Chisel Scaler Style
- Flat
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 36 in
- Shank Size
- 0.6 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Flat Chipping Hammer Chisel Steel 36 In.L Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 36 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chipping, Demolition, Includes (1) Flat Chisel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.