Shop INGERSOLL-RAND
See all product information
Create Account
Moil Point Steel 14" 1" x 4-1/4" Shank
- Mfr # 50050368
- Zoro # G123396940
product price:Â
$
44.15
/ea
Key Features
Compatible Manufacturer Part Number
PB35A
Cutting Application
Demolition
Includes
(10) Moil Point Steels
Point Type
Moil/Bull Point
Compatible Product Type
Pavement Breaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50050368
- Zoro #
- G123396940
- UPC #
- 3663836070721
- Country of Origin
- United States
- Compatible Manufacturer Part Number
- PB35A
- Item
- Moil Point Steel 14" 1" x 4-1/4" Shank
- Cutting Application
- Demolition
- Includes
- (10) Moil Point Steels
- Point Type
- Moil/Bull Point
- Compatible Product Type
- Pavement Breaker
- Collar Type
- Round
- Shank Shape
- Hex
- Construction
- Shank Only
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 18 1/4 in
- Shank Size
- 4.3 in
- Wire Rope Length
- 18 1/4 in
- Length
- 18 1/4 in
Description
Moil Point Steel 14 In. 1 In. x 4-1/4 In. Shank, Non-Sparking No, Shank Shape Hex, Shank Size 4.3 in, Shank Design Not Applicable, Overall Length 18 1/4 in, Material Steel, Point Type Moil/Bull Point, Cutting Application Demolition, Includes (10) Moil Point Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.